Apply to be a TradeMaster!
Main product image of The TORCH w/ Carbide Teeth, 8 TPI, 12" Length (5 Pack)
Magnifying glass
Hover image to zoom

The TORCH w/ Carbide Teeth, 8 TPI, 12" Length (5 Pack)

Brand:
Milwaukee
SKU:
48-00-5503
Rating:
(0)
Q&A:
(0)
The TORCH w/ Carbide Teeth, 8 TPI, 12" Length (5 Pack)
Magnifying glass
Hover image to zoom
$104.69 each
In Stock
In Stock
Get 50 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
The TORCH with Carbide Teeth next generation 8TPI Blade delivers extreme blade life in thick metals. The TORCH with Carbide Teeth is designed for fast, smooth cuts in all thick metal applications. Our SAWZALL blade is the best solution for thick and extreme metal cutting applications. The TORCH delivers up to 50X life over standard reciprocating saw blades. The TORCH with Carbide Teeth blade cuts through a wide variety of metal materials including black pipe, angle iron, rebar, stainless steel, and high strength alloys. The large gullets give this blade easy chip ejection while delivering fast cutting in thick metals. Available in 1, 3, and 5 packs. This Milwaukee Sawzall Blade is the best solution for thick and extreme metal cutting applications with material thickness 3/16" and greater.

Product Features
  • Carbide teeth for 50X life over bi-metal recip blades
  • Cuts black pipe, angle iron, rebar, stainless steel, and more
  • 8 TPI for fast, smooth cuts in thick and extreme metals
  • Carbide teeth for longer life, greater material versatility, and faster cuts
  • 1in tall blade for better durability
  • 1/2" universal tang
  • Large tooth gullets for easy material ejection
  • Available in 1, 3 and 5PKs; 9" 25PKs
  • Made in USA
Product Specifications
  • Number of Teeth Display=63
  • TPI: 8
  • Blade Length: 12.0"
  • Pack Qty: 5
  • Size: 12"
  • Length: 12"
  • Weight: 0.63 lb
  • Height: 0.75 in
  • Width: 2.0 in
  • Material Application: Thick Metal

Specs

–
Product Type:

Saw Blade

Length (Inches):

12"

Application:

Cast Iron

High Strength Alloys

Stainless Steel

Blade Material:

Carbide

Teeth per Inch:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy