Apply to be a TradeMaster!
Main product image of 12" Sawzall Wrecker Multi-Material Blade, 7/11 TPI (5 Pack)
Magnifying glass
Hover image to zoom

12" Sawzall Wrecker Multi-Material Blade, 7/11 TPI (5 Pack)

Brand:
Milwaukee
SKU:
48-00-5711
Rating:
(0)
Q&A:
(0)
12" Sawzall Wrecker Multi-Material Blade, 7/11 TPI (5 Pack)
Magnifying glass
Hover image to zoom
$24.97 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
Overview

The Next Generation Wrecker is designed for Multi-Material demolition cutting. This mean it has the capability of cutting nail embedded wood, plastics and a variety of metals. This blade has 25% more high speed steel for increase life and durability. With all of these features, the Next Generation Wrecker is a true demolition blade for the professional user.

Includes:
  • (1) The WRECKER™ Multi-Material SAWZALL® Blade 12" 7/11TPI 5pk(48-00-5711)
Features
  • Optimized to be a true demolition blade for cutting nail embedded wood, plastics, and metals
  • Hardened teeth for increased life in nail embedded wood and thick metals
  • 7/11 TPI for a wide material variety to be true demolition blades
  • New blade profile with the ability to bend and maintain its shape
  • Nail protecting feature built into the tooth design
  • Aggressive tooth and blade design for increased speed in woods and metals
  • Blade profile optimized for fast plunging
Product Specifications
  • Material: Wood with Nails|PVC/Plastic|Copper/Aluminum/Non-Ferrous Metals
  • TPI: 7/11
  • Pack Qty: 5 Pack
  • Length: 12"
  • Weight: 0.68 lbs
  • Height: 1"
  • Width: 0.050"

Specs

–
Product Type:

Saw Blade

Application:

Metal

Wood

Plastic

Copper

Aluminum

PVC

Length (Inches):

12"

Teeth per Inch:

7/11

Quantity:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy