Apply to be a TradeMaster!
Main product image of 12" 24 TPI The Torch SAWZALL Blades (5 Pk), 48-00-5791
Magnifying glass
Hover image to zoom

12" 24 TPI The Torch SAWZALL Blades (5 Pk), 48-00-5791

Brand:
Milwaukee
SKU:
48-00-5791
Rating:
(0)
Q&A:
(0)
12" 24 TPI The Torch SAWZALL Blades (5 Pk), 48-00-5791
Magnifying glass
Hover image to zoom
$32.44 each
In Stock
In Stock
Get 4 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
Reciprocating Saw Blades; Blade Material: Stainless Steel ; Teeth Per Inch: 24 ; Profile Shape: Straight ; Shank Type: Universal ; Cutting Edge Style: Toothed ; Tooth Material: High Speed Steel (Pack of 5)

Specs

–
Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy