Apply to be a TradeMaster!
9" 10TPI The TORCH with NITRUS CARBIDE Teeth for Medium Metal (1 Pack)

9" 10TPI The TORCH with NITRUS CARBIDE Teeth for Medium Metal (1 Pack)

Brand:
Milwaukee
SKU:
48-00-6252PC
Rating:
(0)
Q&A:
(0)
9" 10TPI The TORCH with NITRUS CARBIDE Teeth for Medium Metal (1 Pack)
$20.20 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Items Included List:


(2) 9in 10TPI NITRUS(TM) TORCH(TM) For Medium Metal Blades

  • Experience unmatched life in conduit and strut
  • NITRUS delivers the fastest cutting, longest life products
  • Dissipates heat better than any other demolition blade
  • Unmatched Life in Conduit and Strut.
  • NITRUS delivers the fastest cutting, longest life products with a breakthrough Carbide Technology
  • Our NITRUS Carbide blades are engineered to dissipate heat better than any other demolition blade for faster cutting
  • 2X Life over Carbide Teeth Blades
  • Consistent speed over time in medium thickness metals
  • Optimized Performance in: conduit, strut, angle iron, and Stainless Steel
  • 10 TPI for smooth, fast cuts and enhanced durability in medium thickness metals
  • 1/2" Universal Tang
  • Made in USA
  • Available in 6", 9" and 12" lengths in 1PKs, 3PKs, and 5PKs

Specs

–
Teeth per Inch:

10

Quantity:

1

Application:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy