Shop Limited Time Deals
Main product image of The TORCH w/ Carbide Teeth, 7 TPI, 6" Length (25 Pack)
Magnifying glass
Hover image to zoom

The TORCH w/ Carbide Teeth, 7 TPI, 6" Length (25 Pack)

Brand:
Milwaukee
SKU:
48-00-8501
Rating:
(0)
Q&A:
(0)
The TORCH w/ Carbide Teeth, 7 TPI, 6" Length (25 Pack)
Magnifying glass
Hover image to zoom
48-00-8501 has been discontinued
Discontinued March 19, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Length (Inches)
6" Length

Description

The TORCH™ with Carbide Teeth has been engineered to deliver extreme life and unmatched versatility in thick & extreme metal cutting applications. This blade delivers up to 50X life over standard blades. The TORCH™ with Carbide Teeth tackles a wide variety of metal materials ranging from black pipe and angle iron to cast iron, stainless steel, & high strength alloys. Having 25% more carbide per tooth than other carbide blades and a optimized tooth design deliver extreme life in metal cutting applications.

Product Features
  • Carbide teeth for 50X life over bi-metal recip blades
  • Cuts black pipe, angle iron, rebar, stainless steel, and more
  • 8 TPI for fast, smooth cuts in thick and extreme metals
  • Carbide teeth for longer life, greater material versatility, and faster cuts
  • 1in tall blade for better durability
  • 1/2" universal tang
  • Large tooth gullets for easy material ejection
  • Available in 1, 3 and 5PKs; 9” 25PKs
  • Made in USA
Product Specifications
  • Material: Cast Iron / Stainless Steel
  • Number of Teeth: Display=42
  • TPI: 8
  • Composition: Carbide
  • Pack Qty: 25
  • Length: 6"
  • Height: 1"
  • Width: .05"
  • Material Cut: Cast Iron / Stainless Steel

Specs

Product Type:

Saw Blade

Length (Inches):

6"

Application:

Cast Iron

Stainless Steel

Blade Material:

Carbide

Teeth per Inch:

7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm