Apply to be a TradeMaster!
Main product image of 6" 7/11 TPI THE WRECKER Multi-Material SAWZALL Blades (25 Pack)
Magnifying glass
Hover image to zoom

6" 7/11 TPI THE WRECKER Multi-Material SAWZALL Blades (25 Pack)

Brand:
Milwaukee
SKU:
48-00-8701
Rating:
(0)
Q&A:
(0)
6" 7/11 TPI THE WRECKER Multi-Material SAWZALL Blades (25 Pack)
Magnifying glass
Hover image to zoom
$56.47 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
Features
  • Hardened teeth for increased life in nail embedded wood and thick metals
  • 7/11 TPI for a wide material variety to be true demolition blades
  • Nail protecting feature built into the tooth design
  • New blade profile with the ability to bend and maintain its shape
  • Aggressive tooth and blade design for increased speed in woods and metals

Specs

–
Length (Inches):

6"

Application:

Multi-Purpose

Blade Material:

Bi-Metal

Product Type:

Saw Blade

Quantity:

25

Teeth per Inch:

7/11

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy