Apply to be a TradeMaster!
Main product image of 6" 5 TPI SAWZALL Blades (10 Pack)
Magnifying glass
Hover image to zoom

6" 5 TPI SAWZALL Blades (10 Pack)

Brand:
Milwaukee
SKU:
48-01-2015
Rating:
(0)
Q&A:
(0)
6" 5 TPI SAWZALL Blades (10 Pack)
Magnifying glass
Hover image to zoom
$25.61 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
Features
  • FANG TIP
  • Matrix II bi-metal teeth for greater durability.
  • NAIL GUARD
  • Ordinary teeth deliver either speed or durability. NAIL GUARD solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
  • Ordinary tips bounce or skate on the work piece. FANG TIP bites into the wood on first contact.

Specs

–
Teeth per Inch:

5

Blade Material:

Bi-Metal

Application:

Nail-Embedded Wood

Wood

Product Type:

Saw Blade

Length (Inches):

6"

Quantity:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy