The Day Savers – A National Tradesmen Day Contest
Main product image of 6" 5 TPI AX SAWZALL Blades (25 Pack)
Magnifying glass
Hover image to zoom

6" 5 TPI AX SAWZALL Blades (25 Pack)

Brand:
Milwaukee
SKU:
48-01-2021
Rating:
(0)
Q&A:
(0)
6" 5 TPI AX SAWZALL Blades (25 Pack)
Magnifying glass
Hover image to zoom
$73.15 each
Backorder
Backorder
Get it Wed, Oct 7 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
6" Length

Description

Features
  • Ordinary teeth deliver either speed or durability. NAIL GUARD solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability.
  • FANG TIP
  • Matrix II bi-metal teeth for greater durability.
  • NAIL GUARD

Specs

Teeth per Inch:

5

Length (Inches):

6"

Product Type:

Saw Blade

Application:

Nail-Embedded Wood

Wood

Quantity:

25

Blade Material:

Bi-Metal

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy