Apply to be a TradeMaster!
Main product image of 9" 5 TPI AX SAWZALL Blades (25 Pack)
Magnifying glass
Hover image to zoom
9" 5 TPI AX SAWZALL Blades (25 Pack)
Magnifying glass
Hover image to zoom
$95.43 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–
Features
  • Ordinary teeth deliver either speed or durability. NAIL GUARD solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability.
  • FANG TIP
  • Matrix II bi-metal teeth for greater durability.
  • NAIL GUARD

Specs

–
Quantity:

25

Blade Material:

Bi-Metal

Application:

Wood

Nail-Embedded Wood

Product Type:

Saw Blade

Teeth per Inch:

5

Length (Inches):

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy