Apply to be a TradeMaster!
Main product image of 12" 8/12 TPI SAWZALL Blades (25 Pack)
Magnifying glass
Hover image to zoom

12" 8/12 TPI SAWZALL Blades (25 Pack)

Brand:
Milwaukee
SKU:
48-01-2094
Rating:
(0)
Q&A:
(0)
12" 8/12 TPI SAWZALL Blades (25 Pack)
Magnifying glass
Hover image to zoom
$95.43 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
Features
  • Double relief angle reduces tooth stress for long life
  • Precision forming process creates sharper teeth for fast cutting
  • Matrix II bi-metal teeth for greater durability
  • Material, blade geometry and heat treating are designed to maximize general purpose cutting performance

Specs

–
Length (Inches):

12"

Teeth per Inch:

8/12

Product Type:

Saw Blade

Blade Material:

Bi-Metal

Quantity:

25

Application:

Multi-Purpose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy