Apply to be a TradeMaster!
Main product image of 9" 14 TPI TORCH SAWZALL Blades (10 Pack)
Magnifying glass
Hover image to zoom
9" 14 TPI TORCH SAWZALL Blades (10 Pack)
Magnifying glass
Hover image to zoom
$41.43 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–
Features
  • Optimized tooth design for speed and durability
  • Tough Neck ribs strengthen the blade tang and minimize breakage
  • Grid Iron honeycomb pattern increases blade rigidity to resist blade buckling
  • Optimized tooth design providing 2X more life than our previous generation
  • SAWZALL blades Tough Neck ribs strengthen the blade tang and minimize breakage

Specs

–
Teeth per Inch:

14

Blade Material:

Bi-Metal

Application:

Medium Metal

Length (Inches):

9"

Quantity:

10

Product Type:

Saw Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy