Apply to be a TradeMaster!
Main product image of 6" 8/12 TPI SAWZALL Blade for Multi-Material (Pack of 50), 48-01-6091
Magnifying glass
Hover image to zoom

6" 8/12 TPI SAWZALL Blade for Multi-Material (Pack of 50), 48-01-6091

Brand:
Milwaukee
SKU:
48-01-6091
Rating:
(0)
Q&A:
(0)
6" 8/12 TPI SAWZALL Blade for Multi-Material (Pack of 50), 48-01-6091
Magnifying glass
Hover image to zoom
$122.86 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
Milwaukee designs and manufactures SAWZALL blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.
  • Double relief angle reduces tooth stress for long life
  • Precision forming process creates sharper teeth for fast cutting
  • Fits all SAWZALL products: 1/2 in. universal tang
  • For very fast cutting in nail embedded wood and general roughing-in work
  • Matrix II bi-metal teeth for greater durability

Specs

–
Teeth per Inch:

8/12

Product Type:

Saw Blade

Application:

Wood

Length (Inches):

6"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy