Apply to be a TradeMaster!
Main product image of 9" 5 TPI The Ax Sawzall Blade (100 Pack)
Magnifying glass
Hover image to zoom

9" 5 TPI The Ax Sawzall Blade (100 Pack)

Brand:
Milwaukee
SKU:
48-01-7026
Rating:
(0)
Q&A:
(0)
9" 5 TPI The Ax Sawzall Blade (100 Pack)
Magnifying glass
Hover image to zoom
$174.98 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–
The Ax Sawzall® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market.

Product Features
  • NAIL GUARD
  • Ordinary teeth deliver either speed or durability NAIL GUARD solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
  • FANG TIP
  • Ordinary tips bounce or skate on the work piece. FANG TIP bites into the wood on first contact.
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability.
  • The 1" tall blade body reduces blade twisting for straighter, more accurate cuts.
  • Matrix II bi-metal teeth for greater durability.
Product Specifications
  • Material: Wood with Nails
  • Profile: Demo
  • TPI: 5
  • Pack Qty: 100 Pack (Bulk)
  • Length: 9"

Specs

–
Length (Inches):

9"

Product Type:

Saw Blade

Blade Material:

Bi-Metal

Application:

Wood

Teeth per Inch:

5

Quantity:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy