Apply to be a TradeMaster!
Main product image of 1/4" Cut Off Wheel Arbor, 48-07-2486
Magnifying glass
Hover image to zoom
1/4" Cut Off Wheel Arbor, 48-07-2486
Magnifying glass
Hover image to zoom
$15.53 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Steel

Description

–
The MILWAUKEE M12 FUEL Die Grinder (2485 & 2486) can be used with Milwaukee 2" cut off wheels (49-94-2000). This adapter allows the 1/4" arbor of those wheels to be connected to the tool. Max RPM 21,000
  • Adapter for 2" x .040 x 1/4" Cut off wheels
  • Max RPM 21,000
  • Premium design for low vibration
  • Changing wrenches sold separately

Specs

–
Country of Origin:

USA

Product Type:

Arbor

Color:

Black

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy