Apply to be a TradeMaster!
Main product image of Folding Table Saw Stand
Magnifying glass
Hover image to zoom
Folding Table Saw Stand
Magnifying glass
Hover image to zoom
$191.53 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview

The Milwaukee Folding Table Saw Stand is designed to be used with the Milwaukee M18 FUEL 8-1/4 Table Saw w/ One-Key (model 2736). The stand features all steel construction to handle the conditions of a jobsite. Compact, lightweight design allows for easy transportation and storage. A quick attach latching system keeps the saw lock onto the stand when in use and easily detaches once you are done.

Product Features
  • Quick attach latching system
  • Compact design for easy storage
  • Adjustable foot for cutting on uneven surfaces
  • Only 15 lbs
  • All steel construction for durability
  • Compatible with the Milwaukee M18 FUEL Table Saw (2736)
Product Specifications
  • Material:Steel
  • Length:17.75"
  • Weight:15.00 lbs
  • Height: Display=20.50"
  • Width: 23.00"
  • Warranty: 5 Years

Specs

–
Product Type:

Table Saw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy