Apply to be a TradeMaster!
Main product image of 20oz Clear Barrel Sausage Conversion Kit (5 Pack), 48-08-1094
Magnifying glass
Hover image to zoom

20oz Clear Barrel Sausage Conversion Kit (5 Pack), 48-08-1094

Brand:
Milwaukee
SKU:
48-08-1094
Rating:
(0)
Q&A:
(0)
20oz Clear Barrel Sausage Conversion Kit (5 Pack), 48-08-1094
Magnifying glass
Hover image to zoom
$162.21 each
In Stock
In Stock
Get 2 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual

Description

–
For use with M18 cordless caulk and adhesive guns. The 20 oz clear barrel sausage style conversion kit accepts all standard 20 oz sausage style material packages. This kit includes all the necessary components to convert material types from the 2641-21CT 10 oz caulk and adhesive guns to be able to dispense 20 oz sausage style material packs.
  • 20 oz sausage style barrel accepts all standard 20 oz sausage material packages
  • Clear tube design allows the user to see remaining material and watch for bag wrap or blow back
  • For use with all M18 caulk and adhesive guns
  • Conversion kit includes the 20 oz sausage style barrel length plunger rod and piston assembly

Specs

–
Cartridge Size:

20 oz.

Power Source:

Manual