Apply to be a TradeMaster!
Main product image of 30 Degree Framing Nailer Extended Capacity Magazine, 48-08-2745
Magnifying glass
Hover image to zoom

30 Degree Framing Nailer Extended Capacity Magazine, 48-08-2745

Brand:
Milwaukee
SKU:
48-08-2745
Rating:
(0)
Q&A:
(0)
30 Degree Framing Nailer Extended Capacity Magazine, 48-08-2745
Magnifying glass
Hover image to zoom
$129.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Material
Magnesium
Product Highlight: Color
Black

Description

–
The MILWAUKEE M18 FUEL 30 Degree Framing Nailer Extended Capacity Magazine provides all-day productivity by increasing nailer magazine capacity to accept two full strips of nails. This results in less downtime due to reloading and a more productive day. This accessory is compatible only with Milwaukee's M18 FUEL 30 Degree Framing Nailer (2744-20).
  • Compatible with M18 FUEL 30 Degree Framing Nailer (2745-20)
  • Nail Lengths: 2" - 3 1/2"
  • Nail Diameters: .113" - .131"
  • Bottom Loading Design
  • Nail collation angles displayed on magazine
  • Simple, quick installation
  • Simple, quick installation

Specs

–
Country of Origin:

China

Power Source:

Battery

Product Type:

Framing Nailer

Material:

Magnesium

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy