Apply to be a TradeMaster!
Main product image of 1/2" Router Plunge Base, 48-10-2838
Magnifying glass
Hover image to zoom

1/2" Router Plunge Base, 48-10-2838

Brand:
Milwaukee
SKU:
48-10-2838
Rating:
(0)
Q&A:
(0)
1/2" Router Plunge Base, 48-10-2838
Magnifying glass
Hover image to zoom
$159.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–

The MILWAUKEE 1/2" Router Plunge Base expands the versatility and functionality of the Milwaukee M18 FUEL 1/2" Router (sold separately). The plunge base delivers smooth plunges at precise depths for accurate cuts in a wide variety of applications. The 1/2" router plunge base features 2.5" of total plunge capacity, a 6-step depth turret at 1/8" increments, and a depth rod with micro-adjustment to provide quick, repeatable cuts. A cam lock securely holds the tool and allows for base changes with the modular console, while the depth scale contains measurement markings in both inches and millimeters for increased ease of use. The plunge base is compatible with the 1/2" Router 6" template base, dust shroud, edge guide, and guide rail adapter (all sold separately).

  • Sturdy machined aluminum body for stable plunges
  • 2.5" of total plunge depth
  • 6-step depth stop turret with 1/8" step increments
  • Depth rod with micro-adjustment knob
  • Compatible with Milwaukee 6" Template Base, Guide Rail Adapter, dust shroud, and edge guide (sold separately)
  • 5 Year Limited Warranty

Specs

–
Material:

Aluminum

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy