Apply to be a TradeMaster!
Main product image of Compact Router Plunge Base
Magnifying glass
Hover image to zoom
Compact Router Plunge Base
Magnifying glass
Hover image to zoom
$180.31 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The Compact Router Plunge Base expands the versatility of the MILWAUKEE M18 FUEL Compact Router. The plunge base enables you to perform smooth plunges at precise depths with a comfortable spring lever and accurate depth stops. The trim router plunge base has a 6 step depth turret at 1/8" increments and a micro-adjustment on the depth rod, allowing you to make simple and accurate adjustments for repeatable cuts. A cam lock securely holds the tool while making it easy for you to switch out bases. The plunge base plate features 2" of plunge depth and is compatible with our M18 FUEL Compact Router 5-3/4" template guide base.

Product Features
  • 6-step depth stop turret with 1/8" step increments
  • Micro-adjust depth rod 2" of plunge depth
  • Sturdy machined aluminum body for stable plunges
  • Compatible with Milwaukee M18 FUEL 5-3/4" Template Guide Sub-base
  • Includes Dust Shroud 1 Year Warranty

Specs

–
Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Includes:

Dust Shroud

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy