Apply to be a TradeMaster!
Main product image of Compact Router Offset Base, 48-10-5602
Magnifying glass
Hover image to zoom

Compact Router Offset Base, 48-10-5602

Brand:
Milwaukee
SKU:
48-10-5602
Rating:
(0)
Q&A:
(0)
Compact Router Offset Base, 48-10-5602
Magnifying glass
Hover image to zoom
$157.23 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Gray
Product Highlight: Material
Aluminum

Description

–
The MILWAUKEE Compact Router Offset Base expands the capability of the Milwaukee M18 FUEL Compact Router by delivering fast and clean flush trimming. The offset router base has an innovative design that drastically reduces set up time. The trim router offset base uses a proprietary drive bit, eliminating the hassles of traditional offset bases. With 1/4" of bit adjustment, the offset base plate can perform precise set up for clean flush trimming.
  • Proprietary drive bit for fast, hassle free set ups
  • 1/4" adjustable bit depth
  • Compact design for fitting under light switches and other countertop pieces
  • Sturdy machined aluminum body for stable plunges
  • Includes 4mm hex wrench for bit adjustments and spindle lock
  • 1 Year Warranty

Specs

–
Color:

Black

Gray

Country of Origin:

China

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy