Apply to be a TradeMaster!
Main product image of M18 REDLITHIUM FORGE HD12.0 Battery Pack
Magnifying glass
Hover image to zoom

M18 REDLITHIUM FORGE HD12.0 Battery Pack

Brand:
Milwaukee
SKU:
48-11-1813
Rating:
(1)
Q&A:
(0)
M18 REDLITHIUM FORGE HD12.0 Battery Pack
Magnifying glass
Hover image to zoom
$279.00 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
The MILWAUKEE M18 REDLITHIUM FORGE HD12.0 Battery Pack delivers 50% more power than the HIGH OUTPUT 12.0, high-speed cooling for less downtime in high-demand applications, 35-minute supercharge to 80%, and the longest life vs REDLITHIUM batteries. REDLITHIUM FORGE are Milwaukee's most powerful, fastest charging, and longest-life batteries. The M18 REDLITHIUM FORGE HD12.0 delivers 12 amp hours of runtime with 50% more power than the HIGH OUTPUT 12.0, providing optimal power and runtime for demanding applications. The M18 REDLITHIUM FORGE HD12.0 is COOL-CYCLE capable. COOL-CYCLE Active Cooling System provides high-speed cooling for less downtime. Patented ingress coating provides increased protection to maximize active cooling through an upgraded venting design. The high-speed cooling feature works with M18 chargers that have COOL-CYCLE capability. When paired with the  M18 Dual Bay Simultaneous Super Charger, this battery charges in just 35 minutes to 80%, getting you back to work faster than ever before. This lithium-ion battery has the longest life, the most recharges, and the best performance over the life of the battery. It is also designed with resistant housing for increased protection against exposure to common oils, greases, and solvents. Built-in REDLINK Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations. Fully compatible with 250+ M18 solutions.

Specs

–
Product Type:

Battery

Battery Type:

M18 Lithium-Ion Battery

Voltage:

18v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Powerful

Mainly used for weekender. I can do my entire yard on one charge ( 2 acres ). And a little charge left for the blower. Most for sale on Facebook marketplace are sketchy, or stolen. Supply house is fast and dependable.
Coppersmythe
Louisiana
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy