Apply to be a TradeMaster!
Main product image of M18 REDLITHIUM XC5.0 Extended Capacity Battery (10 Pack)
Magnifying glass
Hover image to zoom

M18 REDLITHIUM XC5.0 Extended Capacity Battery (10 Pack)

Brand:
Milwaukee
SKU:
48-11-1851
Rating:
(1)
Q&A:
(0)
M18 REDLITHIUM XC5.0 Extended Capacity Battery (10 Pack)
Magnifying glass
Hover image to zoom
$1,300.00 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Overview
The M18 REDLITHIUM™ XC5.0 10-Pack includes (10) M18™ 5.0Ah Battery Packs that deliver up to 2.5x more run-time than standard lithium. The packs deliver up to 20% more power than standard lithium which means faster application speed and increased application range for end users. With REDLITHIUM™ Protection the packs have industry leading protection against vibration/impact, water, and heat. M18 packs also have forward and backward compatibility with 125+ M18™ tools.

Product Features
  • Delivers up to 2.5X more run-time than standard lithium
  • Delivers up to 20% more power than standard lithium
  • Provides more work over the life of the pack than any 18v 5.0Ah pack on the market
Product Specifications
  • Battery Type: 18v Lithium-Ion
  • Battery System: M18
  • Length: 4.50"
  • Weight: 1.60 lbs
  • Height: Display: 3.00"
  • Width: 3.12"

Specs

–
Product Type:

Battery

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good buy

This product was for resale
Bucky
New Mexico
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy