Apply to be a TradeMaster!
Main product image of M18 Redlithium High Output XC5 Resistant Battery Pack, 48-11-1855R
Magnifying glass
Hover image to zoom

M18 Redlithium High Output XC5 Resistant Battery Pack, 48-11-1855R

Brand:
Milwaukee
SKU:
48-11-1855R
Rating:
(0)
Q&A:
(0)
M18 Redlithium High Output XC5 Resistant Battery Pack, 48-11-1855R
Magnifying glass
Hover image to zoom
$209.00 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited Warranty

Description

–

Product Overview

This item is a M18 Redlithium High Output XC5 Resistant Battery Pack, 48-11-1855R manufactured by Milwaukee.

The M18 REDLITHIUM HIGH OUTPUT XC5 Resistant Battery Pack provides 50% more power vs. REDLITHIUM XC5.0, delivering a PWR level 3 on the M18 REDLITHIUM Power scale & 5 amp hours of runtime. This battery delivers a balance of power, runtime & size that is fully compatible with 300+ M18 solutions. The resistant housing on this battery is designed to provide increased protection against exposure to common oils, greases & solvents found in transportation maintenance and manufacturing environments. The M18 REDLITHIUM HIGH OUTPUT XC5 Resistant battery has an upgraded fuel gauge & button to provide an improved feel & ease of access. Built-in REDLINK Intelligence protects the battery from overload protection using total system communication between tool, battery, and charger while optimizing & enhancing your tool's performance. Our redesigned battery construction, with increased durability, delivers long-lasting performance & protection on the jobsite. This protection routes water away from the electronics and out of the battery pack, extends your battery's runtime and life by minimizing heat, and prevents battery failures from vibration or drops. Upgrade to the M18 REDLITHIUM HIGH OUTPUT XC5 Resistant Battery to instantly upgrade power for your Milwaukee M18 cordless tools.

Features

  • Delivers 50% more power versus the REDLITHIUM XC5.0
  • Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
  • Fully compatible with the M18 system, featuring 300+ tools
  • Redesigned pack construction for increased durability, delivering long-lasting performance and protection on the jobsite
  • Upgraded fuel gauge button for improved feel & ease of access
  • PWR Level 3 on the M18 REDLITHIUM Power scale
  • REDLINK Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
  • 3-year battery warranty
  • Includes: (1) M18 REDLITHIUM HIGH OUTPUT XC5 Resistant Battery Pack

Specs

–
Product Type:

Battery Pack

Battery Type:

M18

Warranty:

3 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy