Apply to be a TradeMaster!
Main product image of M18 REDLITHIUM High Output XC6.0 Battery Pack
Magnifying glass
Hover image to zoom

M18 REDLITHIUM High Output XC6.0 Battery Pack

Brand:
Milwaukee
SKU:
48-11-1865
Rating:
(0)
Q&A:
(0)
M18 REDLITHIUM High Output XC6.0 Battery Pack
Magnifying glass
Hover image to zoom
$199.00 each
In Stock
In Stock
Get 17 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v
Product Highlight: Warranty
3 Year Warranty

Description

–
Overview
The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ XC battery packs. The optimized combination of size and increased power provides a great solution for the entire range of M18™ products. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 provides increased power in extreme cold weather conditions (below 0F / -18C) and delivers more work per charge, driving corded replacement on the jobsite. The REDLITHIUM™ HIGH OUTPUT™ XC6.0 battery is fully compatible with 150+ M18™ solutions.

Product Features
  • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: Offers long-lasting performance and the best protection against jobsite conditions
  • Fuel gauge onboard: Displays remaining run-time
  • Versatility: Powers more than 150 M18™ cordless solutions
Product Specifications
  • Battery System: M18
  • Length: 5.46"
  • Weight: 2.30 lbs
  • Height: Display 3.22"
  • Width: 3.30"
  • Battery Warranty: 3 Years

Specs

–
Product Type:

Battery

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy