Apply to be a TradeMaster!
Main product image of M18 REDLITHIUM FORGE XC8.0 Battery Pack
Magnifying glass
Hover image to zoom

M18 REDLITHIUM FORGE XC8.0 Battery Pack

Brand:
Milwaukee
SKU:
48-11-1881
Rating:
(0)
Q&A:
(0)
M18 REDLITHIUM FORGE XC8.0 Battery Pack
Magnifying glass
Hover image to zoom
$229.00 each
In Stock
In Stock
Get 6 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
The M18 REDLITHIUM FORGE XC8.0 Battery Pack delivers HIGH OUTPUT 12.0 power in a smaller size, high-speed cooling for less downtime in high-demand applications, 35-minute supercharge to 80%, and the longest life vs REDLITHIUM batteries. REDLITHIUM FORGE are Milwaukee's most powerful, fastest charging, and longest-life batteries. The M18 REDLITHIUM FORGE XC8.0 delivers 8 amp hours of runtime with the same power as the M18 REDLITHIUM HIGH OUTPUT HD12.0, in a smaller size and lighter weight design. The M18 REDLITHIUM FORGE XC8.0 is COOL-CYCLE capable. COOL-CYCLE Active Cooling System provides high-speed cooling for less downtime. Patented ingress coating provides increased protection to maximize active cooling through an upgraded venting design. The high-speed cooling feature works with M18 chargers that have COOL-CYCLE capability. When paired with the M18 Dual Bay Simultaneous Super Charger, this battery charges in just 35 minutes to 80%, getting you back to work faster than ever before. This lithium-ion battery has the longest life, the most recharges, and the best performance over the life of the battery. It is also designed with resistant housing for increased protection against exposure to common oils, greases, and solvents. REDLINK Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations. The M18 REDLITHIUM FORGE XC8.0 battery is fully compatible with 250+ M18 solutions.

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Voltage:

18v

Product Type:

Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy