Apply to be a TradeMaster!
Main product image of M18 REDLITHIUM FORGE XC8.0 Battery (10 Pack)
Magnifying glass
Hover image to zoom

M18 REDLITHIUM FORGE XC8.0 Battery (10 Pack)

Brand:
Milwaukee
SKU:
48-11-1883
Rating:
(0)
Q&A:
(0)
M18 REDLITHIUM FORGE XC8.0 Battery (10 Pack)
Magnifying glass
Hover image to zoom
$2,061.00 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Features
  • Delivers HIGH OUTPUT 12.0 power in a smaller size and lighter weight
  • COOL-CYCLE Active Cooling System provides high-speed cooling for less downtime with COOL-CYCLE capable chargers
  • 35min supercharge to 80% with the M18 Dual Bay Simultaneous Super Charger
  • Longest life for the most recharges and best performance over the life of the pack
  • REDLITHIUM FORGE provides the most powerful, fastest charging, and longest life batteries within REDLITHIUM

Specs

–
Batteries Included:

10

Product Type:

Battery

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy