Apply to be a TradeMaster!
Main product image of Heated Gear Power Source w/ App Control, 48-11-2330
Magnifying glass
Hover image to zoom

Heated Gear Power Source w/ App Control, 48-11-2330

Brand:
Milwaukee
SKU:
48-11-2330
Rating:
(0)
Q&A:
(0)
Heated Gear Power Source w/ App Control, 48-11-2330
Magnifying glass
Hover image to zoom
$99.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic, ABS
Product Highlight: Color
Red

Description

–
The MILWAUKEE Heated Gear Power Source w/ App Control powers all M12 Heated Gear and allows you to personalize your heat zones and run-time through the Milwaukee Heated Gear App when paired with HEXON Heat Technology garments. Quickly connect your mobile device to this power source with Bluetooth to control 10 different heat levels and independent heat zone activation, enhance run-time control, and save your favorite settings for any activity or environment. This 36W power source provides up to 12 hours of run-time on Low and 3 hours on High for M12 Heated Gear. With USB-C bi-directional charging, the Heated Gear Power Source re-charges itself fully in 70 minutes (36W) and delivers 15W output to charge mobile devices.
  • Powers all M12 Heated Gear
  • The updated Heated Gear App, along with improved device charging and power management, delivers an elevated user experience
  • Personalize heat zones and run-time when paired with HEXON Heat Technology garments
  • USB-C bi-directional charging delivers 15W to charge devices and 36W to re-charge the power source
  • Up to 12 hours run-time with M12 Heated Gear
  • Bluetooth Connectivity with the Milwaukee Heated Gear App on mobile devices
  • Customize heat levels and zones in the Milwaukee Heated Gear App
  • Save favorites for quick-access in the Milwaukee Heated Gear App
  • 36Wh battery capacity (12V, 3A)

Specs

–
Country of Origin:

China

Material:

Thermoplastic

ABS

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy