Apply to be a TradeMaster!
Main product image of M12 REDLITHIUM CP2.0 Battery Two Pack, 48-11-2422
Magnifying glass
Hover image to zoom

M12 REDLITHIUM CP2.0 Battery Two Pack, 48-11-2422

Brand:
Milwaukee
SKU:
48-11-2422
Rating:
(0)
Q&A:
(0)
M12 REDLITHIUM CP2.0 Battery Two Pack, 48-11-2422
Magnifying glass
Hover image to zoom
$99.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Black
Product Highlight: Material
Plastic

Description

–
The MILWAUKEE M12 REDLITHIUM CP2.0 Compact Battery 2-Pack features superior pack construction, electronics, and performance. The rechargeable battery offers you 2.0 amp-hours of runtime. Each battery pack is durably built for heavy-duty use, runs cooler, and performs in climates below 0°F/-18°C. Its compact, lightweight design allows you to work in tight workspaces and reduces fatigue. Built-in REDLINK Intelligence protects the battery from overloads, preventing damage to your cordless power tools in heavy-duty situations, while discharge protection safeguards the cell. An integrated temperature management system and individual cell monitoring help to maximize your battery's life. Compatible with all products in the M12 Cordless tool system, REDLITHIUM battery packs will provide unmatched runtime, performance, and durability for the professional tradesman.
  • All-weather performance: Delivers fade-free power in extreme jobsite conditions
  • Best-in-class construction: Offers long-lasting performance and durability
  • REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Versatility: Powers all Milwaukee M12 cordless power tools

Specs

–
Country of Origin:

Malaysia

Battery Type:

M12 Lithium-Ion Battery

Color:

Red

Black

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy