Apply to be a TradeMaster!
Main product image of M12 REDLITHIUM HIGH OUTPUT CP2.5 Battery Pack
Magnifying glass
Hover image to zoom

M12 REDLITHIUM HIGH OUTPUT CP2.5 Battery Pack

Brand:
Milwaukee
SKU:
48-11-2425
Rating:
(0)
Q&A:
(0)
M12 REDLITHIUM HIGH OUTPUT CP2.5 Battery Pack
Magnifying glass
Hover image to zoom
$79.00 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: Warranty
2 Year Warranty

Description

–
Overview

The M12 REDLITHIUM™ HIGH OUTPUT™ CP2.5 Battery Pack delivers 25% more power and runs 25% cooler than our other M12 REDLITHIUM™ CP battery packs. This increased performance of the lithium-ion battery gives you the same power and runtime of an M12 REDLITHIUM™ XC battery in a lighter and more compact package. The 12-volt battery pack delivers fade-free power and runs substantially cooler through demanding applications, allowing you to push your cordless power tools throughout a wide range of applications. Its compact, lightweight design allows you to work in tight workspaces and reduces fatigue. Each battery pack is durably built for heavy-duty use, runs cooler, and performs in climates below 0°F/-18°C. In addition, the M12 REDLITHIUM™ HIGH OUTPUT™ CP2.5 is built with a resistant housing, providing increased protection against exposure to common oils, greases, and solvents found in automotive and manufacturing environments. Our M12 REDLITHIUM™ HIGH OUTPUT™ CP2.5 is fully compatible with 125+ M12™ solutions.

Product Features
  • Delivers 25% more power and runs 25% cooler
  • Provides the power of an XC battery in a compact size
  • Versatility: Powers all 125+ M12™ cordless solutions
  • REDLINK™ Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
  • All-weather performance: Delivers fade free power in extreme jobsite conditions
  • 2 Year Warranty
Product Specifications
  • Battery Type: 12 Volt Lithium Ion
  • Amp Hour: 2.5 Ah
  • Battery Line: HIGH OUTPUT
  • Battery System: M12
  • Voltage: 12V
  • Warranty: 2 Year Warranty
  • Length: 2 in
  • Weight: 0.45 lb
  • Height: 3.3 in
  • Width: 1.9 in

Specs

–
Product Type:

Battery

Voltage:

12v

Warranty:

2 Year

Battery Type:

M12 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy