Apply to be a TradeMaster!
M12 REDLITHIUM XC 4.0Ah Battery 2 Pack, 48-11-2442

M12 REDLITHIUM XC 4.0Ah Battery 2 Pack, 48-11-2442

Brand:
Milwaukee
SKU:
48-11-2442
Rating:
(0)
Q&A:
(0)
M12 REDLITHIUM XC 4.0Ah Battery 2 Pack, 48-11-2442
$149.00 each
In Stock
In Stock
Get 22 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Color
Black, Red

Description

–

Our M12 XC 4.0Ah Battery 2-Pack delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M12 REDLITHIUM XC4.0 Extended Capacity Battery Pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 4.0 amp-hours of runtime. Managed by Milwaukee's exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Switch to the REDLITHIUM XC4.0 Extended Battery Pack to instantly upgrade the runtime and durability of your Milwaukee M12 cordless tools.


Features:

  • All-weather performance: Delivers fade-free power in extreme jobsite conditions
  • Best-in-class construction: Offers long-lasting performance and durability
  • REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Versatility: Powers most Milwaukee M12_ cordless power tools
  • Recharges in 60-77 minutes
  • 3-year limited warranty

Specs

–
Warranty:

3 Year

Color:

Black

Red

Product Type:

Battery

Battery Type:

M12 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy