Apply to be a TradeMaster!
Main product image of M12 REDLITHIUM HIGH OUTPUT XC5.0 Battery (2 Pack)
Magnifying glass
Hover image to zoom

M12 REDLITHIUM HIGH OUTPUT XC5.0 Battery (2 Pack)

Brand:
Milwaukee
SKU:
48-11-2450SB
Rating:
(0)
Q&A:
(0)
M12 REDLITHIUM HIGH OUTPUT XC5.0 Battery (2 Pack)
Magnifying glass
Hover image to zoom
$217.49 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v

Description

–
The MILWAUKEE M12 REDLITHIUM HIGH OUTPUT XC5.0 Battery 2PK delivers 25% more power and runs 25% cooler than other M12 REDLITHIUM XC battery packs. The increase in power elevates the performance of the entire M12 system and drives the next breakthrough in M12 FUEL. The lithium-ion batteries deliver fade-free power and run substantially cooler through demanding applications, allowing you to push your cordless power tools throughout a wide range of applications. Each battery pack is built for heavy-duty use, runs cooler, and performs in climates below 0°F/-18°C. In addition, the Milwaukee M12 REDLITHIUM HIGH OUTPUT XC5.0 is built with a resistant housing, increasing the protection against exposure to common oils, greases, and solvents found in transportation maintenance and manufacturing environments. Milwaukee's M12 REDLITHIUM HIGH OUTPUT XC5.0 2PK is fully compatible with 125+ M12 solutions.

  • (2) M12 REDLITHIUM HIGH OUTPUT XC5.0 Battery Pack (48-11-2450)
  • XC5.0 Battery delivers 25% more power and runs 25% cooler
  • Get 25% more runtime for increased performance
  • Powers all 125+ M12 cordless solutions
  • Delivers 25% more power and runs 25% cooler
  • Provides 25% more runtime

Specs

–
Voltage:

12v

Battery Type:

5 Ah

Product Type:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy