Apply to be a TradeMaster!
Main product image of Router Guide Rail Adapter, 48-11-2838
Magnifying glass
Hover image to zoom

Router Guide Rail Adapter, 48-11-2838

Brand:
Milwaukee
SKU:
48-11-2838
Rating:
(0)
Q&A:
(0)
Router Guide Rail Adapter, 48-11-2838
Magnifying glass
Hover image to zoom
$129.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal

Description

–
The MILWAUKEE Router Guide Rail Adapter delivers portable precision and enhanced versatility for the Milwaukee M18 FUEL Compact Trim Router (2723-20) and the M18 FUEL ½" Router (2838-20). The guide rail adapter is compatible with Milwaukee guide rails and allows for laser-straight cuts on the jobsite or in the shop. The durable aluminum construction, cam lock system, and anti-tilt feet deliver smooth, consistent passes across the guide rails. The adapter also features an adjustable depth of 2", a depth scale with markings in inches and millimeters, and included gauge block that increases accuracy and reduces set-up time.
  • Robust aluminum construction delivers unmatched durability
  • Cam lock and anti-tilt feet deliver smooth, consistent passes
  • Total adjustment depth capacity of 2"
  • Overmold pommels increase cut stability and comfort
  • 5 Year Limited Warranty

Specs

–
Material:

Metal

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy