Apply to be a TradeMaster!
Main product image of MX Fuel Core Drill Steel Bit Adapter (1-1/4" F - 5/8" M)
Magnifying glass
Hover image to zoom

MX Fuel Core Drill Steel Bit Adapter (1-1/4" F - 5/8" M)

Brand:
Milwaukee
SKU:
48-17-6005
Rating:
(0)
Q&A:
(0)
MX Fuel Core Drill Steel Bit Adapter (1-1/4" F - 5/8" M)
Magnifying glass
Hover image to zoom
$75.00 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4", 5/8"

Description

–
The Milwaukee 1-1/4" F - 5/8" M Bit Adapter allows bits with smaller threads to be used with the MX FUEL Handheld Core Drill. The bit adapter is included in all MX FUEL Handheld Core Drill kits. This adapter helps ensure that most common core drill bits will be compatible with the MX FUEL Handheld Core Drill. The adapter has a designated storage place in the hard case to help users keep everything together.

Product Features
  • 1-1/4 F - 5/8" M Bit Adapter
  • For Use With 5/8"-11 Style Bits
  • For use with the MX FUEL Handheld Core Drill
  • Bit Adapter included in all MX FUEL Handheld Core Drill Kits

Specs

–
Product Type:

Adapter

Size:

1-1/4"

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy