Apply to be a TradeMaster!
Main product image of 6 Piece SDS Plus MX4 4-Cutter & Chisel Kit
Magnifying glass
Hover image to zoom

6 Piece SDS Plus MX4 4-Cutter & Chisel Kit

Brand:
Milwaukee
SKU:
48-20-7662
Rating:
(0)
Q&A:
(0)
6 Piece SDS Plus MX4 4-Cutter & Chisel Kit
Magnifying glass
Hover image to zoom
$39.97 each
In Stock
In Stock
Get 4 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Hex
Product Highlight: Size
1/2", 5/32", 3/8", 3/16", 1/4", 5-1/2"

Description

–

Overview

Milwaukee's MX4 4-Cutter SDS PLUS Drill Bits with solid head carbide deliver up to 5x longer life in concrete with rebar. Engineered with rebar guards to provide maximum durability in hard aggregate and rebar. We designed our MX4 4-Cutter bits with sharp centering tips for exact spot drilling in concrete and metal decking. The 4-cutter design prevents lock-up in rebar, reducing downtime. Variable flutes remove dust faster, reducing heat and delivering up to 20% more holes per battery charge. The wear mark indicator on each drill bit shows you when the bit no longer meets the ANSI requirement. Our MX4 4-Cutter Drill Bits are ideal for concrete with rebar and masonry applications. Our SDS Plus Chisels are made from high-grade, forged steel, providing up to 20% longer life. This kit includes (1) 5/32", (1) 3/16", (1) 1/4", (1) 3/8" MX4 4-Cutter SDS PLUS Rotary Hammer Drill Bits and (1) 5-1/2" Flat, (1) 5-1/2" Bull Point SDS Plus Chisels. Packaged in a medium, double-sided hard case designed for use in our PACKOUT Storage System.


Includes

  • (1) SDS-PLUS 4CT MX4 5/32" X 4" X 6"(48-20-7308)
  • (1) SDS-PLUS 4CT MX4 3/16" X 4" X 6"(48-20-7311)
  • (1) SDS-PLUS 4CT MX4 1/4" X 4" X 6"(48-20-7331)
  • (1) SDS-PLUS 4CT MX4 3/8" X 4" X 6"(48-20-7351)
  • (1) SDS PLUS Flat Chisel 5-1/2"(48-62-6014)
  • (1) SDS PLUS Bull Point Chisel 5 1/2"(48-62-6012)

Product Features

  • Solid head carbide delivers up to 5x longer life in concrete with rebar
  • Rebar guards for maximum durability in hard aggregate and rebar
  • Sharp centering tip for exact spot drilling in concrete and metal decking
  • 4-cutter design prevents lock-up in rebar, reducing downtime
  • Variable flutes remove dust faster reducing heat & delivering up to 20% more holes per battery charge
  • German Made
  • Meets ANSI B212.15 to fit common anchors
  • Wear mark indicator to show end of life and when bit no longer meets the ANSI requirement
  • Ideal for concrete with rebar and masonry
  • Chisels made from high grade steel
  • Kit includes (1) 5/32" x 4" x 6", (1) 3/16" x 4" x 6", (1) 1/4" x 4" x 6", (1) 3/8" x 4" x 6", (1) 5-1/2" Flat Chisel, (1) 5-1/2" Bull Point Chisel

Product Specifications

  • Useable Length: 4.0 in
  • Cutting Depth: 4.0 in
  • Hole Diameter: 5/32 in
  • Flute Length: 4.0 in
  • Type: 4-Cutter
  • Length: 7.63 in
  • Weight: 1.33 lb
  • Height: 2.13 in
  • Width: 3.9 in
  • Material Application: Concrete
  • Shank Size: 13/32 in

Specs

–
Product Type:

Drill Bit Set

Chisel

Coating:

Carbide

Bit Type:

Hex

Size:

1/2"

5/32"

3/8"

3/16"

1/4"

5-1/2"

Application:

Concrete

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy