Apply to be a TradeMaster!
ONE-KEY Asset ID Tag for Small Metal Surface, 48-21-0003

ONE-KEY Asset ID Tag for Small Metal Surface, 48-21-0003

Brand:
Milwaukee
SKU:
48-21-0003
Rating:
(0)
Q&A:
(0)
ONE-KEY Asset ID Tag for Small Metal Surface, 48-21-0003
$163.60 each
In Stock
In Stock
Get 19 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE Small ONE-KEY Asset ID Tags for metal surfaces provide the industry's best scannability, high adhesion strength, and reliable durability for managing inventory with the Milwaukee ONE-KEY mobile or web app. Use any smart mobile device with an integrated camera and the ONE-KEY app for scanning, rather than investing in dedicated hardware. Time and location data are recorded with every scan of these adhesive ID tags. Made with anodized aluminum, these barcode tracking tags are .69" x 1", ideal for assets with small metal surfaces available for adhesion, such as hand tools. The tags are built to withstand the harshest jobsite conditions with resistance to water and chemical exposure, fade-protection from UV light, scratch-resistant properties, and maintain adhesion through significant fluctuations in temperature.
  • Tracking Powered by the ONE-KEY App
  • Compatible with the ONE-KEY
  • Designed for assets with metal surfaces available for adhesion
  • Engineered with scratch and fade resistant metalphoto material, which withstands exposure to most common jobsite chemicals
  • Scans with any smart mobile device with an integrated camera and the ONE-KEY app, rather than requiring dedicated hardware
  • Machine-readable 2D data matrix code allows for quick, reliable identification with every scan
  • Strong adhesion properties stand to up to fluctuations in temperate and exposure to water
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy