Tool Trackers are Bluetooth-enabled tags and software systems contractors use to locate tools, job boxes, and equipment that go missing on a job site or between locations. Milwaukee's ONE-KEY Bluetooth Tracking Tag runs on a built-in battery rated for three years and updates its location whenever it comes within 300 feet of a phone running the ONE-KEY app, with no subscription fee required. DeWalt's Tool Connect Tag works on a similar principle, holding a Bluetooth connection up to 100 feet and carrying an IP68 rating for dust and water resistance. Beyond individual tags, inventory apps like ONE-KEY let crews track built-in Bluetooth on compatible power tools, log check-outs and returns, and pull usage reports across multiple job sites. Tool theft and lost equipment cost contractors real time and money every season, so a tracking system that works passively in the background, without extra scanning or manual logs, helps crews recover gear faster and keep better records of what's actually on the truck.
Subcategories
Buying Guide
Matching the tracker to the asset comes first. Small hand tools and accessories usually don't justify a dedicated tag, while generators, compressors, ladders, and job boxes that regularly go missing are strong candidates for a Bluetooth tag. Crews running a fleet of tools from one brand should check whether those tools already carry built-in tracking hardware before buying separate tags, since paying for tags to cover tools that already track natively wastes money.
Tool Trackers need to balance range and durability once the asset list is set. A tag with a shorter Bluetooth range works fine for gear that stays close to a job box or work van, but equipment that gets loaded onto trailers or stored in remote yards benefits from a longer range and a crowdsourced locating network that picks up a signal from any nearby app user, not just the owner's phone. Job site conditions call for a tag rated for dust and water resistance, since a tracker that fails in the rain defeats its own purpose.
Software only pays off if someone actually uses it, so usability deserves as much weight as the hardware. An app that supports check-in and check-out logging, multi-user access, and usage reporting helps a shop keep accurate records instead of relying on a single person's memory. Free apps with no subscription fee remove one more reason not to adopt the system fleet-wide.
Frequently Asked Questions
How long does the battery last on a Bluetooth tool tracking tag?
Milwaukee's ONE-KEY tag and DeWalt's Tool Connect tag both run on built-in batteries rated for roughly three years of use before they need replacement. Neither tag requires a subscription fee to keep tracking active during that time.
What's the difference between a tracking tag and built-in tool tracking?
A tracking tag is a separate accessory attached to a tool or piece of equipment, while built-in tool tracking uses a Bluetooth radio already installed inside a compatible power tool. Crews running mostly one brand of Bluetooth-enabled tools can skip buying tags for those tools and rely on the built-in hardware instead.
How far away can a tool tracker still detect a signal?
Range depends on the tag: Milwaukee's ONE-KEY tag updates location within 300 feet of an app-connected device, while DeWalt's Tool Connect tag holds a connection up to 100 feet. Both systems also rely on a broader network of app users who can anonymously help locate a tagged item outside that direct range.
Do tool trackers require a monthly subscription?
Milwaukee's ONE-KEY app and DeWalt's Tool Connect app are both free to use, with no subscription fee required to track tags or manage inventory. Costs are limited to the tags or Bluetooth-enabled tools themselves.
Can tool trackers survive outdoor job site conditions?
DeWalt's Tool Connect tag carries an IP68 rating for dust and water resistance, and Milwaukee's ONE-KEY tag is built with a weather, dust, and impact-resistant housing. Both are designed to stay attached to equipment through daily jobsite use rather than being removed between jobs.