Apply to be a TradeMaster!
Main product image of ONE-KEY Bluetooth Tracking Tag (Pack of 10)
Magnifying glass
Hover image to zoom

ONE-KEY Bluetooth Tracking Tag (Pack of 10)

Brand:
Milwaukee
SKU:
48-21-2310
Rating:
(0)
Q&A:
(0)
ONE-KEY Bluetooth Tracking Tag (Pack of 10)
Magnifying glass
Hover image to zoom
$189.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview
Milwaukee's ONE-KEY Bluetooth Tracking Tag allows you to track what matters, backed by ONE-KEY, the industry’s largest tracking network. With multiple attachment options and a more compact design, you can glue, screw, rivet, or zip tie the tag to anything from ladders and job boxes to valuable equipment. Integrated with the free MILWAUKEE ONE-KEY App, the tracking tags for equipment will provide location updates when it comes within 300 feet of any device with the ONE-KEY App, providing the last seen date, time, and location. You can identify your equipment even when out of sight, with a new built-in speaker to ring your tag and locate it within 50 feet. A simplified 2-step setup process utilizes a QR code scanned with a smartphone’s built-in camera. All of this capability is powered by a built-in battery with a 3-year run time, housed inside a durable and weatherproof shell built to survive harsh jobsite conditions. Also available in a 1 pack or 2 pack.

Product Features
  • Tracked by ONE-KEY, the Industry’s largest tracking network
  • Glue, screw, rivet, or zip tie to any valuable tool or piece of equipment
  • Built-in speaker helps you identify and find equipment within 50 feet, even if it cannot be seen
  • Compact size allows you to attach it on more tools & equipment
  • QR code allows for easy 2-step activation process to quickly identify and add equipment in your inventory
  • Built-in 3 year battery
  • Up to 300 Ft Bluetooth range
  • Weather, dust, & impact-resistant
  • No subscription fees
Product Specifications
  • Weight: 0.05 lbs
  • Width: 1.50"
  • Height: 0.49"
  • Length: 1.85"
  • One-Key Enabled: Yes
  • Warranty: 2 year limited warranty
  • Battery: 3V Lithium-ion Coin Cell
  • Run Time: 3 years
  • Signal Range: 300 ft
  • Durability Rating: IP68

Specs

–
Includes:

Bluetooth

Battery Type:

Lithium-Ion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy