Apply to be a TradeMaster!
Main product image of 12" High Tension Hacksaw
Magnifying glass
Hover image to zoom

12" High Tension Hacksaw

Brand:
Milwaukee
SKU:
48-22-0050
Rating:
(0)
Q&A:
(0)
12" High Tension Hacksaw
Magnifying glass
Hover image to zoom
$24.97 each
In Stock
In Stock
Get 1 Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
Overview

The Milwaukee 12" High Tension Hacksaw is designed to be the most durable, highest tension hacksaw available to professional users. The reinforced metal frame is up to 5X more durable than competitors and supports up 4X higher tension. A high leverage tension knob allows users to easily reach higher tension. An overmolded handle ensures secure grip and user comfort.

Features
  • Reinforced Metal Frame - Durable frame supports higher tension
  • High-Leverage Tension Knob - Easily reach high tension
  • Internal Blade Storage - Stores up to six extra blades
  • 45° Angle Blade Position - For Flush Cuts
  • Overmolded Handle - Ensures secure grip and user comfort

Please note: This item does not include blade.

Specs

–
Product Type:

Hacksaw

Length (Inches):

12"

Teeth per Inch:

6

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy