Apply to be a TradeMaster!
Main product image of 18" PVC/ABS Saw
Magnifying glass
Hover image to zoom
18" PVC/ABS Saw
Magnifying glass
Hover image to zoom
48-22-0218 has been discontinued
Discontinued March 21, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Length (Inches)
18" Length

Description

–
Overview

The Milwaukee 18" PVC/ABS Saw features a tool free blade change to avoid downtime and increase efficiency in challenging applications. Complete with rubber over mold handle grip for comfort, the saw offers unmatched durability with a metal core body and clamshell handle design to prevent damage from the toughest jobsite conditions.

Features
  • Tool-Free Blade Change
  • Fast Cuts Through Tough Material
  • Metal Core Body - Increased Durability
  • Clamshell Design - Increased Handle Durability
  • Rubber Overmold Grip Rust Protection - Increased tool life by reducing corrosion Versatile - Designed to cut PVC/ABS plastic, plywood, wallboard, and laminates

Specs

–
Product Type:

Pipe Saw

Length (Inches):

18"

Teeth per Inch:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm