Apply to be a TradeMaster!
Main product image of 25 ft. Wide Blade Magnetic Tape Measure
Magnifying glass
Hover image to zoom

25 ft. Wide Blade Magnetic Tape Measure

Brand:
Milwaukee
SKU:
48-22-0225M
Rating:
(0)
Q&A:
(0)
25 ft. Wide Blade Magnetic Tape Measure
Magnifying glass
Hover image to zoom
48-22-0225M has been discontinued
Discontinued October 30, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
25 ft. Wide Blade Magnetic Tape Measure
Brand:
Milwaukee
SKU:48-22-1225M
(0)
Order by today, receive 13 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Width (Inches)
1-5/16" Width

Description

–

Milwaukee's 25ft Wide Blade Magnetic Tape Measure has the longest, straightest standout in the industry. The 17' of reach* allows you to take long measurements on your own and reach further on the jobsite. The blade design delivers the straightest standout*, reducing arc in the blade for efficient and accurate measuring. The magnetic hook easily attaches to EMT and steel studs. The tape measures are wear and impact-resistant with nylon bond blade protection and an additional coating on the first 6" of the blade, reducing tape tear. Built to withstand the jobsite, the measuring tapes are constructed with a 5-point reinforced frame for impact resistance.



Product Features

  • Up to 17' of Reach
  • Longest Reach. Straightest Standout.*
  • Magnetic Hook Holds to EMT & Steel Studs
  • Anti-Tear Coating Reinforces the first 6" of the Tape Blade
  • Nylon Bond Blade Protection Reduces Tape Tear
  • Impact-Resistant 5-Point Reinforced Frame
  • Finger stop delivers tape retraction control
  • 2-Sided Printing For Easy Reading
  • Architectural Scale
  • Wire Form Belt Clip Reduces Pocket Tearing
  • Lanyard-Ready for Quick and Easy Tethering

Product Specifications

  • Tape Blade Length: 25ft
  • Tape Blade Width: 1-5/16" /33mm
  • Tape Blade Coating: Yes - Anti-Tear Coating
  • Magnetic Hook: Yes
  • Warranty: Limited Lifetime Warranty

Specs

–
Length (Feet):

25'

Product Type:

Tape Measure

Width (Inches):

1-5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm