Apply to be a TradeMaster!
Main product image of 18" PVC/ABS Saw Replacement Blade
Magnifying glass
Hover image to zoom

18" PVC/ABS Saw Replacement Blade

Brand:
Milwaukee
SKU:
48-22-0228
Rating:
(0)
Q&A:
(0)
18" PVC/ABS Saw Replacement Blade
Magnifying glass
Hover image to zoom
$17.89 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length

Description

–
Overview

The Milwaukee PVC Saw Replacement Blade is designed for use with the Milwaukee PVC/ABS Saw Handle (48-22-0218) and most other PVC saw handles. The 48-22-0228 PVC saw replacement blade is designed to cut PVC/ABS plastic, plywood, wallboard, and laminates.

Features
  • Versatile - Designed to cut PVC/ABS plastic, plywood, wallboard, and laminates
  • 10 TPI Blade
  • Cuts Rapidly Through Material
  • Machined Precision - Edges stay sharp longer
  • Rust Protection - Increased tool life by reducing corrosion

Specs

–
Product Type:

Saw Blade

Length (Inches):

18"

Teeth per Inch:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy