Apply to be a TradeMaster!
Main product image of Folding Jab Saw
Magnifying glass
Hover image to zoom

Folding Jab Saw

Brand:
Milwaukee
SKU:
48-22-0307
Rating:
(0)
Q&A:
(0)
Folding Jab Saw
Magnifying glass
Hover image to zoom
$21.97 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/2" Length

Description

–

Overview

The Milwaukee Folding Jab Saw fits all 6" Sawzall blades for quick cutting into multiple materials. The slide lock design offers the fastest blade change to increase productivity on the jobsite. The 6" 8TPI Sawzall Drywall Blade features a large piercing tip for easy plunge cuts and fleam ground teeth for smooth cuts. The blade easily folds into the handle to avoid piercing through tool pouches and bags. Complete with ribbed indentions to increase handle grip, the folding jab saw also features a lanyard hole for convenient tethering.


Product Features

  • Fits all 6" SAWZALL Blades
  • Quick Blade Change
  • Fast Drywall Plunge Cuts
  • Easy Plunge Cuts: Large Piercing Tip
  • Smooth Cutting: Fleam Ground Teeth
  • Tether Ready Lanyard Hole
  • Blade Folds in Handle for Easy Storage
  • Ideal for cutting through drywall
  • Limited lifetime warranty on handle

Product Specifications

  • Material Composition: Steel|Aluminum|Polypropylene
  • Length: 11.7 in
  • Weight: 0.4 lb
  • Height: 1.6 in
  • Width: 1.8 in

Specs

–
Product Type:

Jab Saw

Length (Inches):

6-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy