Apply to be a TradeMaster!
Main product image of Fastback Compact Folding Utility Knife
Magnifying glass
Hover image to zoom

Fastback Compact Folding Utility Knife

Brand:
Milwaukee
SKU:
48-22-1500
Rating:
(0)
Q&A:
(0)
Fastback Compact Folding Utility Knife
Magnifying glass
Hover image to zoom
$9.97 each
In Stock
In Stock
Get 51 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview

The FASTBACK Compact Folding Utility Knife features a press and flip mechanism for easy, one-handed opening. The MILWAUKEE utility knife allows you to make quick, tool-free blade changes for maximum jobsite efficiency with a metal extension over the button to prevent accidental blade removal. The press and flip open utility knife’s compact size allows for easy storing while a durable wire belt clip reduces pocket tearing. The small utility knife has a blade holder designed for scoring. The compact folding knife also includes a lanyard hole for convenient tethering.

Product Features
  • Press and Flip Opening
  • Quick Change
  • Compact Size
  • Durable Wire Belt Clip Reduces Pocket Tearing
  • Lanyard Hole
  • Blade Holder Designed for Scoring
  • Metal Extension to Prevent Accidental Blade Removal
Product Specifications
  • Weight: 0.24 lbs
  • Width: 0.9"
  • Height: 1.25"
  • Length: 6.15"

Specs

–
Product Type:

Utility Knife

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy