Apply to be a TradeMaster!
Main product image of Fastback Folding Utility Knife w/ Blade Storage
Magnifying glass
Hover image to zoom

Fastback Folding Utility Knife w/ Blade Storage

Brand:
Milwaukee
SKU:
48-22-1502
Rating:
(2)
Q&A:
(0)
Fastback Folding Utility Knife w/ Blade Storage
Magnifying glass
Hover image to zoom
$16.97 each
In Stock
In Stock
Get 34 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview

The FASTBACK Folding Utility Knife with Blade Storage features a press and flip mechanism for easy, one-handed opening. This press and flip open utility knife offers you tool-free blade changes for fast blade swaps with a metal extension over the button to prevent accidental blade removal. The FASTBACK Folding Utility Knife has onboard blade storage, allowing you to store 5 extra blades and has a wire stripper for increased productivity. The MILWAUKEE utility knife has a metal body that provides durability and an integrated gut hook for versatility. The utility knife has a durable wire belt clip reduces pocket tearing and a blade holder designed for scoring.

Product Features
  • Press and Flip Opening
  • Quick Change: Tool Free Blade Change
  • Metal Body
  • Gut Hook
  • Blade Storage Stores 5 Extra Blades
  • Wire Stripper
  • Durable Wire Belt Clip Reduces Pocket Tearing
  • Blade Holder Designed for Scoring
  • Metal Extension to Prevent Accidental Blade Removal
Product Specifications
  • Weight: 0.28 lbs
  • Width: 1.03"
  • Height: 1.18"
  • Length: 6.87"

Specs

–
Features:

One Handed Blade Opening

Product Type:

Utility Knife

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

my go to knife

love these knife's
chris
Mississippi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Folding Tool

Across lots of trades an easy go to tool
The Brit
Ocean Shores WA.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy