Apply to be a TradeMaster!
Main product image of Fastback Folding Utility Knife Set (2 Pack)
Magnifying glass
Hover image to zoom

Fastback Folding Utility Knife Set (2 Pack)

Brand:
Milwaukee
SKU:
48-22-1503
Rating:
(0)
Q&A:
(0)
Fastback Folding Utility Knife Set (2 Pack)
Magnifying glass
Hover image to zoom
$21.97 each
In Stock
In Stock
Get 1 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Our FASTBACK™ Folding Utility Knife Set includes the FASTBACK™ Folding Utility Knife with Blade Storage and the FASTBACK™ Compact Folding Utility Knife. Both MILWAUKEE® knives feature a press and flip mechanism for easy, one-handed opening. The utility knives allow users to make quick, tool-free blade changes for maximum efficiency with a metal extension over the button prevents accidental blade removal. Both press and flip open utility knives have a durable wire belt clip to reduce pocket tearing. The FASTBACK™ Folding Utility Knife with Blade Storage has an integrated gut hook and wire stripper for increase versatility. The metal body on the FASTBACK™ Folding Utility Knife w/ Blade Storage provides durability and the onboard blade storage allows users to store 5 extra blades. The small utility knife is compact for easy storage.

Product Features
  • Press and Flip Opening
  • Quick Change
  • Stores 5 Extra Blades
  • Compact Size
  • Metal Body
  • Gut Hook
  • Wire Stripper
  • Durable Wire Belt Clip Reduces Pocket Tearing
  • Lanyard Hole
  • Blade Holder Designed for Scoring
  • Metal Extension to Prevent Accidental Blade Removal
Product Specifications
  • Length: 6.87"
  • Weight: 0.28 lbs
  • Width: 1.03"

Specs

–
Product Type:

Utility Knife

Blade Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy