Apply to be a TradeMaster!
Main product image of FASTBACK 6-in-1 Folding Utility Knife
Magnifying glass
Hover image to zoom

FASTBACK 6-in-1 Folding Utility Knife

Brand:
Milwaukee
SKU:
48-22-1505
Rating:
(1)
Q&A:
(0)
FASTBACK 6-in-1 Folding Utility Knife
Magnifying glass
Hover image to zoom
$21.97 each
In Stock
In Stock
Get 63 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview

The FASTBACK™ 6-in-1 Folding Utility Knife features a press and flip mechanism providing you with an easy, one-handed opening. The 6-in-1 knife has a wire stripper, folding screwdriver, and a fold-out 1/4" bit holder. The bit holder includes a reversible Phillips #2 and slotted 1/4" bit. For added functionality, it also has extra blade storage for one blade and a built-in bottle opener. Tool-free blade change allows you to quickly and easily insert a new blade. This multifunction utility knife has a durable wire belt clip to reduce pocket tearing with a blade holder designed for scoring. The MILWAUKEE® 6-in-1 Folding Utility Knife has a metal extension that prevents accidental blade removal and a lanyard hole for convenient tethering.

Includes
  • (1) FASTBACK™ 6IN1 Folding Utility Knife(48-22-1505)
Features
  • Folding 1/4" Bit Holder
  • Reversible Phillips #2 and Slotted 1/4" Bit
  • Wire stripper
  • Bottle Opener
  • Quick Change
  • Durable Wire Belt Clip
  • Blade Holder Designed for Scoring
  • Metal Extension to Prevent Accidental Blade Removal
  • Lanyard Hole
Product Specifications
  • Material Composition: Steel
  • Length: 8.75 in
  • Weight: 1 lb
  • Height: 1 in
  • Width: 2 in

Specs

–
Product Type:

Utility Knife

Blade Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Box cutter

Nice product. Would recommend
Misshvac
Tahlequah OK
27 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy