Apply to be a TradeMaster!
Main product image of Self Retracting Utility Knife, 48-22-1512
Magnifying glass
Hover image to zoom

Self Retracting Utility Knife, 48-22-1512

Brand:
Milwaukee
SKU:
48-22-1512
Rating:
(0)
Q&A:
(0)
Self Retracting Utility Knife, 48-22-1512
Magnifying glass
Hover image to zoom
$14.97
$11.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Length (Inches)
2-2/5" Length
Product Highlight: Material
Steel

Description

–
The MILWAUKEE Self-Retracting Utility Knife features a self-retracting blade mechanism retracts the blade when the button is released. The Milwaukee retractable blade utility knife offers tool-free blade changes for quick and efficient changes and on-board storage for up to 5 blades. The two blade positions allow users to choose the cutting depth of the blade to minimize damage from over-cutting. The lightweight utility knife has a slim, all-metal body that takes up less space while standing up to the toughest job sites.
  • Self Retracting
  • Metal Body
  • Stores 5 Extra Blades
  • Tether Ready Lanyard Hole
  • Tool Free Blade Change

Specs

–
Product Type:

Utility Knife

Color:

Red

Length (Inches):

2-2/5"

Material:

Steel

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy