Apply to be a TradeMaster!
Main product image of Fixed Blade Utility Knife, 48-22-1513
Magnifying glass
Hover image to zoom

Fixed Blade Utility Knife, 48-22-1513

Brand:
Milwaukee
SKU:
48-22-1513
Rating:
(0)
Q&A:
(0)
Fixed Blade Utility Knife, 48-22-1513
Magnifying glass
Hover image to zoom
$12.73 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2-2/5" Length
Product Highlight: Color
Red
Product Highlight: Material
Steel

Description

–
The MILWAUKEE Fixed Blade Utility Knife features a fixed blade mechanism holding the blade firmly in place. The Milwaukee utility knife has tool free blade changes to quickly swap out blades. The fixed blade utility knife has a metal body that provides durability while onboard blade storage holds up to 5 extra blades. The Milwaukee fixed blade knives have overmold grips for increased comfort and reduced hand slippage and lanyard holes for convenient tethering.
  • Fixed Blade
  • Tool Free Blade Change
  • Stores 5 Extra Blades
  • Metal Body
  • Overmold Grip

Specs

–
Length (Inches):

2-2/5"

Product Type:

Utility Knife

Color:

Red

Material:

Steel

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy