Apply to be a TradeMaster!
Main product image of Compact Side Slide Utility Knife, 48-22-1516
Magnifying glass
Hover image to zoom

Compact Side Slide Utility Knife, 48-22-1516

Brand:
Milwaukee
SKU:
48-22-1516
Rating:
(0)
Q&A:
(0)
Compact Side Slide Utility Knife, 48-22-1516
Magnifying glass
Hover image to zoom
$14.97 each
In Stock
In Stock
Get 10 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2-2/5" Length
Product Highlight: Color
Red
Product Highlight: Material
Aluminum, Steel

Description

–
The MILWAUKEE Compact Side Slide Utility Knife features a slide button on the side to reduce accidental activation and retraction of the blade, giving you maximum control. The compact utility knife allows you to make quick, tool-free blade changes and has a metal body that provides durability. This compact pocket knife is equipped with a durable wire belt clip to reduce pocket tearing and a lanyard hole for convenient tethering.
  • Side Slide Prevents Accidental Blade Retraction
  • Quick Blade Change Button
  • Full Metal Body
  • Durable Wire Belt Clip
  • Tether-Ready Lanyard Hole
  • Blade Holder for Scoring
  • Limited Lifetime Warranty

Specs

–
Length (Inches):

2-2/5"

Color:

Red

Product Type:

Utility Knife

Material:

Aluminum

Steel

Application:

All-Purpose

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy