Apply to be a TradeMaster!
Main product image of Multi-Function Compact Utility Knife, 48-22-1517
Magnifying glass
Hover image to zoom

Multi-Function Compact Utility Knife, 48-22-1517

Brand:
Milwaukee
SKU:
48-22-1517
Rating:
(0)
Q&A:
(0)
Multi-Function Compact Utility Knife, 48-22-1517
Magnifying glass
Hover image to zoom
$16.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Red
Product Highlight: Length (Inches)
2-2/5" Length
Product Highlight: Material
Steel

Description

–
The MILWAUKEE Multi-Function Compact Utility Knife provides maximum control with a smooth side sliding button to reduce accidental activation and retraction of the blade. The knife features a durable prybar for prying and scraping, a nail and staple puller, a gut hook to cut without exposing the blade, and a wire stripper. The 3 Blade Positions allow adjustment of blade exposed, controlling cut depth during application. The slim compact design and durable wire belt clip make it easy to carry in your pocket without added bulk. Tool-free blade change allows you to quickly and easily insert a new blade. The Multi-Function Compact Utility Knife is backed by our Limited Lifetime Warranty.
  • Prying & Scraping
  • Nail & Staple Puller
  • Gut Hook
  • Wire Stripper
  • Bottle & Can Opener
  • Smooth slide with 3 blade positions
  • Slim Metal Body
  • Durable Wire Belt Clip
  • Lanyard Hole

Specs

–
Color:

Black

Red

Application:

All-Purpose

Length (Inches):

2-2/5"

Product Type:

Utility Knife

Country of Origin:

Taiwan

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy